This hole saw kit includes two arbors, four pilot bits, nine hole saws: 1½ inch, 1¾ inch, 2¼ inch, 2⅝ inch, 3 inch, 3⅝ inch, 4 inch, 4¼ inch, 4⅝ inch, carrying case, hex key is for use on metal, metals, plastics and composites, wood. Plus it has bi-metal teeth.
Technical Specs
ItemHole Saw Kit
Materials CutMetals, Plastics and Composites, Wood
Tooth MaterialBi-Metal
Max. Cutting Depth1 5/8 in
Hole Cutter Sizes (Hole Cutters)1 1/2 in, 1 3/4 in, 2 1/4 in, 2 5/8 in, 3 in, 3 5/8 in, 4 in, 4 1/4 in, 4 5/8 in
Hole Saw Sizes (Hole Saws)1 1/2 in, 1 3/4 in, 2 1/4 in, 2 5/8 in, 3 in, 3 5/8 in, 4 in, 4 1/4 in, 4 5/8 in
Pilot Drill Size1/4 in dia x 3 1/2 in L
Includes(2)Arbors, (4)Pilot Bits, (9)Hole Saws: 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 5/8 in, 3 in, 3 5/8 in, 4 in, 4 1/4 in, 4 5/8 in, Carrying Case, Hex Key
Primary Material ApplicationMetal
Arbor DesignIncluded
Teeth per Inch3.5
Number of Hole Saws9
Saw Size Range1 1/2 in to 4 5/8 in
Shank Size3/8 in Hex, 7/16 in Hex
Number of Pieces16
Country of OriginUnited States
(subject to change)