!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUMBED WATER DISPENSER,115V AC,1.5 QT

PLUMBED WATER DISPENSER,115V AC,1.5 QT

OASIS

PLUMBED WATER DISPENSER,115V AC,1.5 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PLUMBED WATER DISPENSER,115V AC,1.5 QT

PLUMBED WATER DISPENSER,115V AC,1.5 QT

OASIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,138.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AN03
  • Mfr. Model # POU2LRHK
  • UNSPSC # 48101711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Item Plumbed Water Dispenser
  • Power Source Electric Corded
  • Housing Colour Gray
  • Overall Height 45 3/8 in
  • Overall Depth 17 3/4 in
  • Dispenser Type Plumbed Water Dispenser
  • Dispenser Actuation Push Button
  • Features Advanced Electronic Control System, Control Lock-Out Feature, Digital Clock, Filter and Reverse Osmosis-Ready, Hot Booster Function for Tea and Other Hot Beverages, Large Faucet Alcove for Filling Sports Bottles and Carafes, Night Setback Energy Saver, Standard and Deluxe Model With LCD and Electronic Controls, UV Life Monitors
  • Filtration Method Reverse Osmosis
  • Hot Water Capacity 1.5 qt
  • Manufacturer Warranty Length 3 yr Limited Warranty
  • Maximum Flow Rate 2.4 gph
  • Minimum Recess Mount Depth 4 in
  • Plug Type Polarized
  • Product Weight 62.8 lb
  • Tank Material Stainless Steel
  • Water Type Still
  • Inlet Pipe Size 1/4 in
  • Water Temperature Types Cold, Hot
  • Housing Material Carbon Fiber
  • Overall Width 13 1/4 in
  • Operating Voltage 115V AC
  • Cooling Capacity 0.7 gph @ 100 Degrees F, 1.0 gph @ 90 Degrees F, 1.7 gph @ 80 Degrees F, 2 gph @ 50 Degrees F, 2.4 gph @ 70 Degrees F
  • Environment Indoor
  • Filter Status Indicator No
  • Full Load Current 5.5 A
  • Housing Finish Powder Coated
  • Maximum Cold Water Temperature 50 Degrees F
  • Minimum Cold Water Temperature 100 Degrees F
  • Mounting Location Freestanding
  • Power Consumption 450 W
  • Standards Energy Star Rated, NSF/ANSI 372, UL Listed
  • Temperature Adjustment Fixed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list