!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUMBED WATER DISPENSER,115V AC,1.25 QT

PLUMBED WATER DISPENSER,115V AC,1.25 QT

OASIS

PLUMBED WATER DISPENSER,115V AC,1.25 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PLUMBED WATER DISPENSER,115V AC,1.25 QT

PLUMBED WATER DISPENSER,115V AC,1.25 QT

OASIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $830.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG447J84
  • Mfr. Model # POU1ACTHSK
  • UNSPSC # 48101711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.5 lbs

Technical Specs

  • Item Plumbed Water Dispenser
  • Power Source Electric Corded
  • Housing Colour Black, Gray
  • Overall Height 16 7/8 in
  • Overall Depth 13 1/4 in
  • Dispenser Type Plumbed Water Dispenser
  • Dispenser Actuation Touchscreen
  • Environment Indoor
  • Full Load Current 5.5 A
  • Manufacturer Warranty Length 3 yr Limited Warranty
  • Maximum Flow Rate 1 gph
  • Minimum Cold Water Temperature 100 Degrees F
  • Minimum Supply Line Pressure 35 psig
  • Plug Type Polarized
  • Product Weight 24.5 lb
  • Standards Energy Star Rated, NSF/ANSI 372, UL Listed
  • Temperature Adjustment Adjustable
  • Inlet Pipe Size 1/4 in
  • Water Temperature Types Cold, Hot, Room Temperature
  • Housing Material Polymer
  • Overall Width 14 3/8 in
  • Operating Voltage 115V AC
  • Cooling Capacity 0.3 gph @ 100 Degrees F, 0.4 gph @ 90 Degrees F, 0.7 gph @ 80 Degrees F, 1.0 gph @ 70 Degrees F
  • Dispensing Area Height 11 in
  • Features Commercial Cooling Capacity, Compressor-Driven Refrigeration System, POU Countertop Can Connect to a Filtration System, Removable Drip Tray
  • Hot Water Capacity 1.25 qt
  • Maximum Cold Water Temperature 70 Degrees F
  • Maximum Hot Water Temperature 194 Degrees F
  • Minimum Hot Water Temperature 165 Degrees F
  • Number of Dispensers 1
  • Power Consumption 90 W, 420 W
  • Scratch Resistant Yes
  • Tank Material Stainless Steel
  • Water Type Still

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list