!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUMBED WATER DISPENSER,115V AC,0.5 GAL

PLUMBED WATER DISPENSER,115V AC,0.5 GAL

PURLOGIX

PLUMBED WATER DISPENSER,115V AC,0.5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PLUMBED WATER DISPENSER,115V AC,0.5 GAL

PLUMBED WATER DISPENSER,115V AC,0.5 GAL

PURLOGIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,540.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AP25
  • Mfr. Model # BLUVMP
  • UNSPSC # 48101711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Item Plumbed Water Dispenser
  • Power Source Electric Corded
  • Housing Colour Black
  • Overall Height 49 3/4 in
  • Overall Depth 15 1/2 in
  • Dispenser Type Plumbed Water Dispenser
  • Features Adjustable Cold Control, Push Button Electronic Dispensing with Safety Hot Feature, Ultraviolet Cooling Tank Bio-Film Control
  • Full Load Current 3.8 A
  • Includes Internal Filter Mounting Bracket, LED Indicator Panel, Solid State Circuit, Solid State UV Bulb and Sleeve Assembly, Ultraviolet Cooling Tank Bio-Film Control
  • Manufacturer Warranty Length 1 yr
  • Minimum Cold Water Temperature 46 Degrees F
  • Tank Material Stainless Steel
  • Water Type Still
  • Inlet Pipe Size 1/4 in
  • Water Temperature Types Cold, Hot
  • Housing Material ABS, Metal
  • Overall Width 13 in
  • Operating Voltage 115V AC
  • Cold Water Capacity 1.3 gal
  • Filter Status Indicator No
  • Hot Water Capacity 0.5 gal
  • Includes Water Filter Yes
  • Maximum Cold Water Temperature 38 Degrees F
  • Standards NSF/ASNI 372
  • Temperature Adjustment Adjustable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list