!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN GFCI WITH CORD, 6 FT CORD, 15 A MAX, 120V AC, YELLOW

PLUG-IN GFCI WITH CORD, 6 FT CORD, 15 A MAX, 120V AC, YELLOW

HUBBELL WIRING DEVICE-KELLEMS

PLUG-IN GFCI WITH CORD, 6 FT CORD, 15 A MAX, 120V AC, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN GFCI WITH CORD, 6 FT CORD, 15 A MAX, 120V AC, YELLOW

PLUG-IN GFCI WITH CORD, 6 FT CORD, 15 A MAX, 120V AC, YELLOW

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $921.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLGFP15M
  • Mfr. Model # GFP15M
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 104
  • Shipping Weight 3.505 lbs

Product Details

This plug-in GFCI with cord is made of polycarbonate, and is yellow. In addition, it meets the standards for UL, Class A, Group 1, CSA. It has a cord that measures six feet. It also has manual reset, 60 Hz, straight NEMA 5-15P plug, 14 AWG wire, and NEMA 5-15R receptacle configuration.

Technical Specs

  • ItemPlug-In GFCI with Cord
  • Cord Length6 ft
  • Max. Amps15 A
  • Receptacle ConfigurationNEMA 5-15R
  • Number of Outlets4
  • Voltage120V AC
  • Wire Size14 AWG
  • Housing MaterialPolycarbonate
  • StandardsUL, Class A, Group 1, CSA
  • Receptacle Cord Length6 ft
  • Plug StyleStraight
  • Product Type Plug-In GFCI with Cord
  • Colour Yellow
  • Plug Configuration NEMA 5-15P
  • Enclosure Rating NEMA 3R
  • Trade Designation SJEOW
  • Hz 60
  • Number of Conductors 3
  • Reset Type Manual
  • Plug Cord Length No Cord
  • Self-Testing No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list