!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 2,600 LUMENS, PLUG-IN CFL, 25W

COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 2,600 LUMENS, PLUG-IN CFL, 25W

GE LIGHTING

COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 2,600 LUMENS, PLUG-IN CFL, 25W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 2,600 LUMENS, PLUG-IN CFL, 25W

COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 2,600 LUMENS, PLUG-IN CFL, 25W

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.47 / EACH

EHC: EHC :
Min Qty 10 = $164.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF4025BXSPX35ISW
  • Mfr. Model # F40/25BX/SPX35/IS/WM
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This plug-in CFL bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 25 watts, a 4-pin (2G11) bulb base, is not shatter resistant, 2,600 lumens, plus it has a rated life of 20,000 hours, and a one-year manufacturer's warranty.

Technical Specs

  • Item Plug-In CFL Bulb
  • Bulb Designation F40/25BX/SPX35/IS/WM
  • Bulb Shape T5
  • Colour Temperature 3,500K
  • Lumens 2,600 lm
  • Light Technology Fluorescent
  • Watts 25 W
  • Rough Service No
  • For Enclosed Fixtures No
  • Light Colour White
  • Bulb Minimum Starting Temperature 50 Degrees F
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Rated Life 20,000 hr
  • Bulb Dia. 5/8 in
  • Bulb Base Type 4-Pin (2G11)
  • Bulb Finish Frosted
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 150 W
  • Bulb Housing Glass, Metal
  • Shatter-Resistant No
  • Three-Way No
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Bulb Manufacturers Warranty Length 1 yr
  • Bulb Start Type Instant
  • Overall Length 21 1/4 in
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list