!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC

PLUG ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC

GE

PLUG ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC

PLUG ADAPTER, MULTI-OUTLET TAP, 15 A, 125V AC

GE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS53TZ17
  • Mfr. Model # 52203-CS1
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This plug adapter meets the standards for UL/cUL. It is white.

Technical Specs

  • Item Plug Adapter
  • Blade End Voltage Rating 125V AC
  • NEMA Plug Configuration 5-15P
  • Number of Outlets 3
  • Slot End Voltage Rating 125V AC
  • Adapter Type Multi-Outlet Tap
  • GFCI No
  • Number of USB Ports 0
  • Power Indicating Light No
  • Surge Protection Yes
  • Outlet Orientation Horizontal
  • Telephone/Fax Surge Protection No
  • Blade End Current Rating 15 A
  • Housing Colour White
  • NEMA Receptacle Configuration 5-15R
  • Slot End Current Rating 15 A
  • Wattage 1,875 W
  • Blade End Connection Type Straight Blade
  • Grounding Grounded
  • Polarized Yes
  • Slot End Connection Type Straight Blade
  • For Location Indoor
  • Standards UL/cUL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list