!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SNEEZE GUARD, DESK DIVIDER, 2 SIDED, CLEAR, 1/4 IN THICK, 18 X 24 X 30 IN, PLASTIC, PK 6

SNEEZE GUARD, DESK DIVIDER, 2 SIDED, CLEAR, 1/4 IN THICK, 18 X 24 X 30 IN, PLASTIC, PK 6

USA SEALING

SNEEZE GUARD, DESK DIVIDER, 2 SIDED, CLEAR, 1/4 IN THICK, 18 X 24 X 30 IN, PLASTIC, PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNEEZE GUARD, DESK DIVIDER, 2 SIDED, CLEAR, 1/4 IN THICK, 18 X 24 X 30 IN, PLASTIC, PK 6

SNEEZE GUARD, DESK DIVIDER, 2 SIDED, CLEAR, 1/4 IN THICK, 18 X 24 X 30 IN, PLASTIC, PK 6

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,035.29 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSBULKPDCRD12
  • Mfr. Model # BULK-PD-CRD-12
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.3 lbs

Product Details

This two-sided, desk divider, mountable sneeze guard measures 18 length x 24 width x 30 inches height. It is made of clear plastic and is 1/4 inches thick. It weighs 13.55 pounds and is made for tables that measure 18 length x 24 inches width. It does not have a pass-through and does not include mounting hardware. This sneeze guard comes in a pack of six.

Technical Specs

  • ItemPlastic Classroom Desk Dividers
  • Number of Panels2
  • Front Side Width24 in
  • Thickness1/4"
  • Includes Pass ThroughNo
  • Includes Mounting HardwareNo
  • Weight13.55
  • Sneeze Guard Type Mounted Sneeze Guard
  • Left Side Width 18 in
  • Height 30"
  • Material Plastic
  • Mounting Hardware Required Yes
  • Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list