!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLIER RETAIN RING CONVERT

PLIER RETAIN RING CONVERT

PROTO

PLIER RETAIN RING CONVERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIER RETAIN RING CONVERT

PLIER RETAIN RING CONVERT

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT373
  • Mfr. Model # J373
  • UNSPSC # 27112110
  • CATALOGUE PAGE # 368
  • Shipping Weight 0.16 lbs

Product Details

Convertible snap ring pliers convert from internal to external or vice versa. Fixed tips are precision formed and induction hardened for accurate fit and long wear. Tip angle 45 degrees. Tip size 0.047 inch. Length 5-3/4 inches.

Technical Specs

  • Item Retaining Ring Plier
  • For Ring Type External, Internal
  • Grip Style Standard Cushion
  • For Minimum Bore Diameter 5/8 in
  • Tip Diameter 0.047 in
  • For Minimum Shaft Diameter 11/16 in
  • Jaw Opening Type Manual
  • Conversion Mechanism Pivot Screw
  • For Use With Retaining Rings
  • Handle Style Cushion Grip
  • Standards ASME B107.19
  • Weight 0.15 lb
  • Plier Type Retaining Ring Pliers
  • Non-Sparking No
  • Overall Length 5 3/4 in
  • For Maximum Bore Diameter 1 in
  • Tip Angle 45 Degrees
  • For Maximum Shaft Diameter 7/8 in
  • Replaceable Tips No
  • Features Precision Ground Tips
  • Handle Colour Red
  • Plier Material Steel
  • Steel Type Carbon Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list