!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTIMICROBIAL PLEATED AIR FILTER, 15 X 25 X 1 IN, MERV 8, HIGH CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 15 X 25 X 1 IN, MERV 8, HIGH CAPACITY, SYNTHETIC

GRAINGER

ANTIMICROBIAL PLEATED AIR FILTER, 15 X 25 X 1 IN, MERV 8, HIGH CAPACITY, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIMICROBIAL PLEATED AIR FILTER, 15 X 25 X 1 IN, MERV 8, HIGH CAPACITY, SYNTHETIC

ANTIMICROBIAL PLEATED AIR FILTER, 15 X 25 X 1 IN, MERV 8, HIGH CAPACITY, SYNTHETIC

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.76 / EACH

EHC: EHC :
Min Qty 12 = $213.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EKC2
  • Mfr. Model # 2EKC2
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1929
  • Shipping Weight 0.55 lbs

Product Details

This antimicrobial panel-style pleated air filter has a nominal size of 25 width x 15 height x 1 inch depth. The MERV 8 filter with high capacity has an efficiency of 40% and meets the UL 900 classified standard that removes particles ranging from 1 to 3 microns. It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Performance Rating MERV 8
  • Filter Efficiency - Air Filters 40 %
  • Media Material Synthetic
  • Common Applications Antimicrobial
  • Media Area 6.1 sq ft
  • Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
  • Air Flow @ 300 fpm 781 cfm
  • Initial Resistance @ 300 fpm 0.20 in wc
  • Final Recommended Resistance 1.0 in in wc
  • Max. Velocity 500 fpm
  • Gasket Location None
  • Nominal Height 15 in
  • Nominal Depth 1 in
  • Actual Height 14.75 in
  • Actual Depth 0.75 in
  • Item Pleated Air Filter
  • Style - Air Filters Panel
  • Nominal Filter Size 15x25x1
  • Air Filter Capacity High Capacity
  • Frame or Header Material Beverage Board
  • Media Colour White
  • Pleats per Linear Foot 15
  • Removes Particles Down To 1.0 to 3.0 microns
  • Air Flow @ 500 fpm 1302 cfm
  • Initial Resistance @ 500 fpm 0.33 in wc
  • Max. Temp. 180 Degrees F
  • Filter Frame Colour White
  • Gasket Material None
  • Nominal Width 25 in
  • Actual Filter Size 14-3/4 in x 24-3/4 in x 3/4 in
  • Actual Width 24.75 in
  • Standards UL 900 Classified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list