!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH STRENGTH PLEATED AIR FILTER, 12 X 24 X 4 IN, MERV 11, HIGH CAPACITY, SYNTHETIC

HIGH STRENGTH PLEATED AIR FILTER, 12 X 24 X 4 IN, MERV 11, HIGH CAPACITY, SYNTHETIC

AIR HANDLER

HIGH STRENGTH PLEATED AIR FILTER, 12 X 24 X 4 IN, MERV 11, HIGH CAPACITY, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH STRENGTH PLEATED AIR FILTER, 12 X 24 X 4 IN, MERV 11, HIGH CAPACITY, SYNTHETIC

HIGH STRENGTH PLEATED AIR FILTER, 12 X 24 X 4 IN, MERV 11, HIGH CAPACITY, SYNTHETIC

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.80 / EACH

EHC: EHC :
Min Qty 6 = $184.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54FF04
  • Mfr. Model # 54FF04
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1926
  • Shipping Weight 1.35 lbs

Product Details

This high strength panel-style diamond pleated air filter has a nominal size of 24 width x 12 height x 4 inches depth. The MERV 11 filter with high capacity has an efficiency of 65% and meets the UL 900 classified standard . It is made with synthetic media and has a beverage board frame. The maximum temperature of this filter is 180 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Pleated Air Filter
  • Performance Rating MERV 11
  • Filter Efficiency - Air Filters 65 %
  • Media Material Synthetic
  • Common Applications High Strength
  • Media Area 12 sq ft
  • Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
  • Air Flow @ 300 fpm 600 cfm
  • Initial Resistance @ 300 fpm 0.20 in wc
  • Final Recommended Resistance 1.0 in in wc
  • Max. Velocity 500 fpm
  • Gasket Location None
  • Nominal Height 12 in
  • Nominal Depth 4 in
  • Actual Height 23.375 in
  • Actual Depth 3.625 in
  • Item Pleated Air Filter
  • Style - Air Filters Panel
  • Nominal Filter Size 12x24x4
  • Air Filter Capacity High Capacity
  • Frame or Header Material Beverage Board
  • Media Colour White
  • Pleats per Linear Foot 9
  • Removes Particles Down To 1.0 to 3.0 microns
  • Air Flow @ 500 fpm 1000 cfm
  • Initial Resistance @ 500 fpm 0.33 in wc
  • Max. Temp. 180 Degrees F
  • Filter Frame Colour White
  • Gasket Material None
  • Nominal Width 24 in
  • Actual Filter Size 23-3/8 in x 11-3/8 in x 3-5/8 in
  • Actual Width 11.375 in
  • Standards UL 900 Classified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list