!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATFORM WORK SINGLE DOOR 36 X 48

PLATFORM WORK SINGLE DOOR 36 X 48

VESTIL

PLATFORM WORK SINGLE DOOR 36 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM WORK SINGLE DOOR 36 X 48

PLATFORM WORK SINGLE DOOR 36 X 48

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,727.37 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESWP3648
  • Mfr. Model # WP3648
  • UNSPSC # 24101633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Product Details

Convenient fork truck work platform quickly and safely raises maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Tine lock must be engaged to secure platform to forks. Dual handrails on three (3)sides. Expanded metal backing on fourth side. Includes checker floor plate platform and long strap with hook to attach platform to fork truck. A maximum of two (2) people can be in the work platform at one time. We

Technical Specs

  • Item Work Platform
  • Base Width 36"
  • Overall Height 65-5/8"
  • Number of Guard Rails 4
  • Colour Blue
  • For Use With Fork Truck
  • Load Capacity 1,000 lbs.
  • Base Length 48-3/16"
  • Platform Width 36 in
  • Handrail Height 42 in
  • Tread Diamond Plated
  • Finish Powder Coated
  • Includes 36" Strap, Single Door, Fork Pockets

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list