PLASTIC PLATFORM TRUCK, BLUE, 17⅞ X 34 X 27⅞ IN, STEEL, 330 LB LOAD CAPACITY, 4 IN WHEEL DIAMETER, FOLDING HANDLE
PLASTIC PLATFORM TRUCK, BLUE, 17⅞ X 34 X 27⅞ IN, STEEL, 330 LB LOAD CAPACITY, 4 IN WHEEL DIAMETER, FOLDING HANDLE
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This plastic platform truck measures 17 7/8 inch width x 34 inch height x 27 7/8 inch length, and is blue. It includes safety protection over handle hinges and it is made out of steel. In addition, it has a 330-pound load capacity, a folding handle.
Technical Specs
Item Plastic Platform Truck
Overall Height 34 in
Overall Width 17 7/8 in
Deck Height 5 5/8 in
Deck Width 17 7/8 in
Handle Type Folding
Includes Safety Protection Over Handle Hinges
Caster Wheel Dia. 4 in
Load Capacity 330 lb
Overall Length 27 7/8 in
Deck Material Anti-Skidding Plastic
Deck Length 23 1/2 in
Frame Material Steel
Colour Blue
Extended Length 27 7/8 in
Caster Wheel Width 1 1/4 in
Country of Origin Japan
(subject to change)