!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL-HANDLE STEEL-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 2 RIGID/2 SWIVEL

DUAL-HANDLE STEEL-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 2 RIGID/2 SWIVEL

DURHAM MFG

DUAL-HANDLE STEEL-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 2 RIGID/2 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL-HANDLE STEEL-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 2 RIGID/2 SWIVEL

DUAL-HANDLE STEEL-DECK PLATFORM TRUCK, 2,000 LB LOAD CAPACITY, 2 RIGID/2 SWIVEL

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $767.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMEPT2RH24486PH95
  • Mfr. Model # EPT2RH24486PH95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Product Details

This dual-handle steel-deck platform truck measures 24 3/8 inch width x 42 3/4 inch height x 51 3/8 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 2,000-pound load capacity, two removable raised handles. It also features tubular offset handle.

Technical Specs

  • ItemDual-Handle Steel-Deck Platform Truck
  • Overall Height42 3/4 in
  • Overall Width24 3/8 in
  • Deck Finish/CoatingPowder Coated
  • Deck Height9 1/8 in
  • Deck Width24 in
  • Frame MaterialSteel
  • Handle Type(2) Removable Raised
  • Lip StyleFlush
  • Number of Platforms1
  • Assembled/UnassembledAssembled
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel Width2 in
  • Caster Wheel TypePneumatic
  • Caster Mounting TypePlate
  • Load Capacity 2,000 lb
  • Overall Length 51 3/8 in
  • Deck Material Steel
  • Deck Gauge 12 ga
  • Deck Length 48 in
  • Deck Surface Smooth
  • Frame Finish/Coating Powder Coated
  • Handle Pocket Location Single End
  • Side Panel Type No Side Panels
  • Colour Grey
  • Caster/Wheel Configuration (2) Rigid Casters, (2) Swivel Casters
  • Caster Wheel Dia. 6 in
  • Caster Wheel/Tread Material Rubber
  • Features Tubular Offset Handle
  • Deck Construction Solid
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list