FLOW-THROUGH STEEL-DECK PLATFORM TRUCK, 1,000 LB LOAD CAPACITY, RUBBER, PERFORATED
FLOW-THROUGH STEEL-DECK PLATFORM TRUCK, 1,000 LB LOAD CAPACITY, RUBBER, PERFORATED
DURHAM MFG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flow-through steel-deck platform truck measures 24 inch width x 35 inch height x 53 1/4 inch length, and is green with a powder-coated finish/coating. It includes 1½-inch lip and it is made out of steel. In addition, it has a 1,000-pound load capacity and a removable raised handle.
Technical Specs
Item Flow-Through Steel-Deck Platform Truck
Overall Height 35 in
Overall Width 24 in
Deck Finish/Coating Powder Coated
Deck Height 15 1/8 in
Deck Width 24 in
Frame Material Steel
Handle Type Removable Raised
Number of Platforms 1
Includes 1 1/2 in Lip
Caster Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Axle-Mounted Wheel Type Pneumatic
Caster Mounting Type Plate
Load Capacity 1,000 lb
Overall Length 53 1/4 in
Deck Material Steel
Deck Gauge 12 ga
Deck Length 48 in
Deck Surface Smooth
Frame Finish/Coating Powder Coated
Side Panel Type No Side Panels
Colour Green
Caster/Wheel Configuration (2) Axle-Mounted Wheels, (2) Swivel Casters
Caster Wheel/Tread Material Rubber
Caster Wheel Type Pneumatic
Axle-Mounted Wheel Dia. 12 in
Deck Construction Perforated
Country of Origin Mexico
(subject to change)