!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATFORM TRUCK,1200LB,60IN X 24IN

PLATFORM TRUCK,1200LB,60IN X 24IN

APPROVED VENDOR

PLATFORM TRUCK,1200LB,60IN X 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM TRUCK,1200LB,60IN X 24IN

PLATFORM TRUCK,1200LB,60IN X 24IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $575.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DN22
  • Mfr. Model # EPT24605PU95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Item General Purpose Steel-Deck Platform Truck
  • Overall Height 34 7/8 in
  • Overall Width 24 3/8 in
  • Deck Finish/Coating Powder Coated
  • Deck Height 7 3/4 in
  • Deck Width 24 in
  • Frame Material Steel
  • Handle Type Removable Raised
  • Lip Style Flush
  • Number of Platforms 1
  • Assembled/Unassembled Assembled
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Width 1-1/4 in
  • Features Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
  • Load Capacity 1,400 lb
  • Overall Length 63 5/8 in
  • Deck Material Steel
  • Deck Gauge 12 ga
  • Deck Length 60 in
  • Deck Surface Smooth
  • Frame Finish/Coating Powder Coated
  • Handle Pocket Location Single End
  • Side Panel Type No Side Panels
  • Colour Gray
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list