!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATFORM COUNTING BENCH SCALE, LCD

PLATFORM COUNTING BENCH SCALE, LCD

ADAM EQUIPMENT

PLATFORM COUNTING BENCH SCALE, LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATFORM COUNTING BENCH SCALE, LCD

PLATFORM COUNTING BENCH SCALE, LCD

ADAM EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $948.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15Y033
  • Mfr. Model # GBK 70A
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Bench Scale
  • Scale Type Platform Bench
  • Weighing Surface Depth 15 3/4 in
  • Weight Capacity 70 lb
  • Scale Graduations 2 g/0.004 lb
  • Overall Depth 20 1/2 in
  • Weighing Surface Height 2 5/8 in
  • Bench Scale Type Industrial Scale
  • Scale Functions Check Weighing
  • Scale Use Location Industrial
  • Number of Display Characters 6
  • Colour Grey
  • Cord Length 3 ft
  • Plug Type Two Prong
  • Standards CE, cUL
  • Batteries Included Batteries Included
  • Number of Batteries Included 1
  • Weighing Surface Material Stainless Steel
  • Includes Rechargeable Battery
  • Scale Application General Purpose, Industrial
  • Scale Display LCD
  • Weighing Surface Width 11 7/8 in
  • Weighing Units kg, g, lb, oz
  • Overall Width 11 7/8 in
  • Overall Height 26 7/8 in
  • Basic Power Source Battery
  • Display Type LCD
  • Scale Features Auto Power-Off
  • Washdown No Washdown
  • Interface RS232
  • Calibration Certificate No Certificate
  • Display Character Height 13/16 in
  • Voltage 12V DC
  • Battery Type Sealed Lead Acid
  • Batteries Required Batteries Required
  • Number of Batteries Required 1
  • Body Material ABS, Aluminum
  • Product Type Bench Scale

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list