!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATE SS 3/16X12X12IN

PLATE SS 3/16X12X12IN

APPROVED VENDOR

PLATE SS 3/16X12X12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE SS 3/16X12X12IN

PLATE SS 3/16X12X12IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EXR3
  • Mfr. Model # 2EXR3
  • UNSPSC # 31231110
  • CATALOGUE PAGE # 1197
  • Shipping Weight 8.64 lbs

Technical Specs

  • Item Plate Stock
  • Material Grade 17-4
  • Overall Length 12 in
  • Overall Width 12 in
  • Thickness 0.188 in
  • Fabrication Hot Rolled
  • Heat Treatable Yes
  • Yield Strength 160,000 psi
  • Brinell Hardness 326
  • Includes Material Certificate Yes
  • Minimum Temperature Not Rated
  • Appearance Plain
  • Straightness Tolerance Not Rated
  • Tolerance Rating Standard
  • Material Stainless Steel
  • Shape Sheet
  • Length Tolerance +0.125/-0.000 in
  • Width Tolerance +0.125/-0.000 in
  • Thickness Tolerance +0.045/-0.01 in
  • Heat Treatment Annealed
  • Mechanical Finish Mill
  • Tensile Strength 185,000 psi
  • Rockwell Hardness C35
  • Standards ASTM A693-03, AMS 5604, UNS# S17400
  • Maximum Temperature 1,100 Degrees F
  • Shape Type Sheet
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list