!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLATE CSTR W/ PNEUMATIC WHLS ,SWVL,330LB

PLATE CSTR W/ PNEUMATIC WHLS ,SWVL,330LB

APPROVED VENDOR

PLATE CSTR W/ PNEUMATIC WHLS ,SWVL,330LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLATE CSTR W/ PNEUMATIC WHLS ,SWVL,330LB

PLATE CSTR W/ PNEUMATIC WHLS ,SWVL,330LB

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25VT66
  • Mfr. Model # P21S-P100WB-14
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Item Plate Caster with Pneumatic Wheels
  • Swivel Construction Kingpin
  • Wheel Dia. 10 in
  • Mounting Height 11 1/2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern B
  • Mounting Bolt Dia. 3/8 in
  • Caster Mounting Type Plate
  • Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in
  • Number of Wheels 1
  • Tread Diamond
  • Tire Rim Dia. 4 in
  • Includes Thread Guards No
  • Frame Finish Zinc Plated
  • Application Dollies, Floor Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
  • Caster Sub-Type Swivel
  • Load Rating 330 lb
  • Wheel Width 2 in
  • Wheel/Tread Material Rubber
  • Wheel/Tread Hardness 65 Shore A
  • Swivel Raceway Type Double Ball
  • Mounting Plate Size 4 in x 4-1/2 in
  • Number of Mounting Holes 4
  • Inside Bolt Hole Spacing 3 in x 3 in
  • Caster Brake Type No Brake Included
  • Core Colour Silver
  • Tread Colour Black
  • Tire Thickness 1/4 in
  • Caster Frame Material Steel
  • Non-Marking No
  • Mounting Plate Size (Bolt Hole Pattern) 4 in x 4-1/2 in (B)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list