!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBING: COPPER, ⅜ IN, TYPE ACR, 50 FT, COIL, COATING COLOUR YELLOW

TUBING: COPPER, ⅜ IN, TYPE ACR, 50 FT, COIL, COATING COLOUR YELLOW

MUELLER INDUSTRIES

TUBING: COPPER, ⅜ IN, TYPE ACR, 50 FT, COIL, COATING COLOUR YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: COPPER, ⅜ IN, TYPE ACR, 50 FT, COIL, COATING COLOUR YELLOW

TUBING: COPPER, ⅜ IN, TYPE ACR, 50 FT, COIL, COATING COLOUR YELLOW

MUELLER INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2LKK5
  • Mfr. Model # 2LKK5
  • UNSPSC # 31231302
  • CATALOGUE PAGE # 1779
  • Shipping Weight 11.1 lbs

Technical Specs

  • Item Tubing
  • Coating Colour Yellow
  • Copper Tube Type ACR
  • Inside Diameter 0.436 in
  • Material Grade C12200
  • Maximum Operating Temperature 400 Degrees F
  • Overall Length 50 ft
  • Temper Soft
  • Wall Thickness 0.032 in
  • Petroleum Product Compatibility Not Applicable
  • System of Measurement Inch
  • Coil Weight 9.1 lb
  • For Fluid Type Natural Gas, Water
  • Application Natural Gas, Propane
  • Copper Tube Size 3/8 in
  • Fabrication Seamless
  • Material Copper
  • Maximum Operating Pressure 700 psi @ 200 Degrees F
  • Outside Diameter 1/2 in
  • Standards B280, ANSI B9.1
  • Tube Form Coil
  • Food and Beverage Compatibility Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
  • Finish/Coating Polyethylene Coated
  • Minimum Operating Temperature 150 Degrees F
  • For Environment Chemical
  • Industry Application HVACR, Mechanical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list