!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASTIC CAGE STRING LIGHT, LED, 150W, 30,000 HR LAMP LIFE, SCREW IN, EYE HOLE MOUNT, 100 FT CORD

PLASTIC CAGE STRING LIGHT, LED, 150W, 30,000 HR LAMP LIFE, SCREW IN, EYE HOLE MOUNT, 100 FT CORD

SOUTHWIRE

PLASTIC CAGE STRING LIGHT, LED, 150W, 30,000 HR LAMP LIFE, SCREW IN, EYE HOLE MOUNT, 100 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASTIC CAGE STRING LIGHT, LED, 150W, 30,000 HR LAMP LIFE, SCREW IN, EYE HOLE MOUNT, 100 FT CORD

PLASTIC CAGE STRING LIGHT, LED, 150W, 30,000 HR LAMP LIFE, SCREW IN, EYE HOLE MOUNT, 100 FT CORD

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $380.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS1111000
  • Mfr. Model # 1111000
  • UNSPSC # 39112011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This plastic cage string light features a no hot surfaces, protective plastic cage. In addition, it includes durable LED bulbs and a bulb. It also has 150 watts, a screw in bulb base.

Technical Specs

  • Item Plastic Cage String Light
  • Bulb Spacing 10 ft
  • IP Rating Not IP Rated
  • Maximum Brightness 15,000 lm
  • Number of Bulb Fixtures 10
  • Overall Depth 3.5 in
  • Power Cord Length 100 ft
  • Switch Type No Switch
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Cord Designation SJTW
  • Features No Hot Surfaces, Protective Plastic Cage
  • Lamp Guard Plastic
  • NEMA Plug Configuration 1-15P
  • Bulb Base Type Screw In
  • Head Diameter 7 in
  • Lighting Technology LED
  • Mount Type Eye Hole
  • Operating Voltage 120V AC
  • Overall Height 7 in
  • String Overall Length 100 ft
  • Wattage 150 W
  • Job Light Type String Light
  • Includes Bulb Yes
  • Cord Wire Gauge 14 AWG
  • Includes Durable LED Bulbs
  • Lamp Life 30,000 hr
  • Plug Type Straight Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list