!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, 208-230/460 V, 60 A, 12 X 15 X 24 IN, CABLE 50 FT, CUTTING CAPACITY 5/8 IN

PLASMA CUTTER, 208-230/460 V, 60 A, 12 X 15 X 24 IN, CABLE 50 FT, CUTTING CAPACITY 5/8 IN

THERMAL DYNAMICS

PLASMA CUTTER, 208-230/460 V, 60 A, 12 X 15 X 24 IN, CABLE 50 FT, CUTTING CAPACITY 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, 208-230/460 V, 60 A, 12 X 15 X 24 IN, CABLE 50 FT, CUTTING CAPACITY 5/8 IN

PLASMA CUTTER, 208-230/460 V, 60 A, 12 X 15 X 24 IN, CABLE 50 FT, CUTTING CAPACITY 5/8 IN

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,595.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1-5831-1
  • Mfr. Model # 1-5831-1
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.45 lbs

Product Details

This plasma cutter has a 60A output and a 208-230/460 input voltage. It measures 12 x 15 x 24 inches with a 5/8-inch cutting capacity and a 50% at 60A duty cycle. Includes a 50-foot cable, power supply, torch, and work lead.

Technical Specs

  • Item Plasma Cutter
  • Input Voltage 208 to 230V AC
  • Plasma Cutter Model 1-5831-1
  • Features Built for Portability and Durability with the Integral Multi-Handle Design, SL60QD 1Torch Quick Disconnect with ATC (Advanced Torch Connector, using the Patented SureLok Technology also Available as an RPT Torch, 5/8 in (16 mm) Recommended Cut Capacity with Greater than 1 in (25 mm) Maximum Cut and 1/2 in (13 mm) Pierce Rating
  • Maximum Pressure - Air Compressor 70 psi
  • Overall Height 15 in
  • Power Cord Length 50 ft
  • Weight 43 lb
  • Input Frequency 50/60 Hz
  • Phase Single-Phase, Three-Phase
  • Plasma Cutting Output @ Duty Cycle 30 A @ 100%, 60 A @ 40%, 50 A @ 60%
  • Includes Power Supply, Torch, Work Lead
  • Overall Depth 24 in
  • Overall Width 1 ft
  • Series Cutmaster

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list