!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLASMA CUTTER, 600 V, 60 A, 12 X 15 X 24 IN, CABLE 20 FT, CUTTING CAPACITY 5/8 IN

PLASMA CUTTER, 600 V, 60 A, 12 X 15 X 24 IN, CABLE 20 FT, CUTTING CAPACITY 5/8 IN

THERMAL DYNAMICS

PLASMA CUTTER, 600 V, 60 A, 12 X 15 X 24 IN, CABLE 20 FT, CUTTING CAPACITY 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA CUTTER, 600 V, 60 A, 12 X 15 X 24 IN, CABLE 20 FT, CUTTING CAPACITY 5/8 IN

PLASMA CUTTER, 600 V, 60 A, 12 X 15 X 24 IN, CABLE 20 FT, CUTTING CAPACITY 5/8 IN

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,377.03 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1-5830-5
  • Mfr. Model # 1-5830-5
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.5 lbs

Product Details

This plasma cutter has a 60A output and a 600 input voltage. It measures 12 x 15 x 24 inches, with a 5/8-inch cutting capacity and a 50% at 60A duty cycle. This plasma cutter includes a 20-foot cable, power supply, torch, and work lead.

Technical Specs

  • Item Plasma Cutter
  • For Maximum Material Thickness 1 in
  • Input Frequency 50/60 Hz
  • Max. Input Current 600V
  • Plasma Cutter Model 1-5830-5
  • Plasma Cutting Output @ Duty Cycle 30 A @ 100%, 60 A @ 40%, 50 A @ 60%
  • Colour Green
  • Features Built for Portability and Durability with the Integral Multi-Handle Design, SL60QD 1Torch Quick Disconnect with ATC (Advanced Torch Connector, using the Patented SureLok Technology also Available as an RPT Torch, 5/8 in (16 mm) Recommended Cut Capacity with Greater than 1 in (25 mm) Maximum Cut and 1/2 in (13 mm) Pierce Rating
  • Includes Power Supply Torch Spare Parts Kit Input Power Cable Work Cable Clamp
  • Overall Depth 24 in
  • Overall Width 12 in
  • Plasma Torch Type SL60QD 1 Torch
  • Series Cutmaster
  • Weight 43 lb
  • For Material Type Aluminum, Stainless
  • For Minimum Material Thickness 5/8 in
  • Input Voltage 600V
  • Phase Three-Phase
  • Maximum Output Current 60 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 20 ft
  • Required Air Flow 190 l/m (6.7 cfm)
  • Maximum Pressure - Air Compressor 75 psi
  • Overall Height 15 in
  • Plasma Gas Type Air
  • Power Cord Length 20 ft
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list