!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTMASTER BLACK SERIES PLASMA CUTTER, 10 FT CORD, DOUBLE-TAP TRIGGER, TRIGGER LOCK, 2T/4T FUNCTION

CUTMASTER BLACK SERIES PLASMA CUTTER, 10 FT CORD, DOUBLE-TAP TRIGGER, TRIGGER LOCK, 2T/4T FUNCTION

THERMAL DYNAMICS

CUTMASTER BLACK SERIES PLASMA CUTTER, 10 FT CORD, DOUBLE-TAP TRIGGER, TRIGGER LOCK, 2T/4T FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTMASTER BLACK SERIES PLASMA CUTTER, 10 FT CORD, DOUBLE-TAP TRIGGER, TRIGGER LOCK, 2T/4T FUNCTION

CUTMASTER BLACK SERIES PLASMA CUTTER, 10 FT CORD, DOUBLE-TAP TRIGGER, TRIGGER LOCK, 2T/4T FUNCTION

THERMAL DYNAMICS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,552.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB1-3000-1
  • Mfr. Model # 1-3000-1
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.76 lbs

Product Details

This Cutmaster Black plasma cutter features dominate any plasma cutting job with built-in functionality and flexibility, durable, lightweight design, mastering cuts is simple with our user-friendly and more and includes double-tap trigger, safety trigger lock, 2T/4T function. In addition, it is designed for use with materials up to 5/8 inch thick. It has an overall depth of 18 1/3 inches, an overall width of 7.9 inches, an overall height of 12 2/5 inches, and weighs 24.25 pounds.

Technical Specs

  • Item Plasma Cutter
  • Input Frequency 50/60 Hz
  • Max. Input Current 10 A
  • Phase Single-Phase
  • Maximum Output Current 30 A
  • Welding Processes Plasma Cutting
  • Cutting Cable Length 20 ft
  • Includes Double-Tap Trigger, Safety Trigger Lock, 2T/4T Function
  • Overall Depth 18 1/3 in
  • Overall Width 7.9 in
  • Plasma Torch Type Handheld
  • Power Cord Length 10 ft
  • Standards CSA
  • For Maximum Material Thickness 5/8 in
  • Input Voltage 110 to 240V
  • Open Circuit Voltage 290V
  • Plasma Cutter Model 1-3000-1
  • Plasma Cutting Output @ Duty Cycle 30 A @ 40%
  • Colour Green
  • Features Dominate any Plasma Cutting Job with Built-In Functionality and Flexibility, Durable, Lightweight Design, Mastering Cuts is Simple with our User-Friendly, Pierce and Cut Capacity of 3/8 in and a Maximum Edge Cut Capacity of 5/8 in, Tackle Cuts in any Terrain with Industrial Housing and a Compact Design, Weather-Protected IP23S Housing, TFT LCD Screen
  • Maximum Pressure - Air Compressor 125 psi
  • Overall Height 12 2/5 in
  • Plasma Gas Type Air
  • Plug Type NEMA 6-50
  • Series Cutmaster Black
  • Weight 24.25 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list