!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WORKBENCH TOP,BUTCHER BLOCK,48X30,RADIUS

WORKBENCH TOP,BUTCHER BLOCK,48X30,RADIUS

APPROVED VENDOR

WORKBENCH TOP,BUTCHER BLOCK,48X30,RADIUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORKBENCH TOP,BUTCHER BLOCK,48X30,RADIUS

WORKBENCH TOP,BUTCHER BLOCK,48X30,RADIUS

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KYY5
  • Mfr. Model # 4KYY5
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.95 lbs

Technical Specs

  • Item Workbench Top
  • Colour Wood
  • Non-Metal Top Thickness 1 3/4 in
  • Overall Width 48 in
  • For Use With 5W681,4TW39
  • Top Material Butcher Block Birch
  • Compatible with Series Not Applicable
  • For Environment Industry Use
  • Metal Top Thickness Not Applicable
  • Edge Shape Radius
  • Includes Mounting Hardware Yes
  • Overall Depth 30 in
  • Top Material Finish Oil Rubbed
  • Resistance Properties Scratch Resistant
  • Top Metal Material Gauge Not Applicable
  • ESD Safe No
  • For Location Indoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list