!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRIMPING TOOL, CORDLESS, 18V, 4 AH, DIE, 750 KCAL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL

CRIMPING TOOL, CORDLESS, 18V, 4 AH, DIE, 750 KCAL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL

GREENLEE

CRIMPING TOOL, CORDLESS, 18V, 4 AH, DIE, 750 KCAL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRIMPING TOOL, CORDLESS, 18V, 4 AH, DIE, 750 KCAL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL

CRIMPING TOOL, CORDLESS, 18V, 4 AH, DIE, 750 KCAL, 8 AWG, C-HEAD, 12 TONS, U-TYPE, PISTOL

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,418.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEEK1240LX11
  • Mfr. Model # EK1240LX11
  • UNSPSC # 42292300
  • CATALOGUE PAGE # 240
  • Shipping Weight 30.0 lbs

Product Details

This cordless die crimping tool with a pistol handle and rubber grip operates on an 18V li-ion battery of 4 Ah. It has 12 tons of crimping force and a lug crimping capacity of 8 AWG to 750 kcmil for copper and aluminum cable. The latching head crimping tool is compatible with a U-type die and includes two batteries, a charger, and a carrying case.

Technical Specs

  • Item Cordless Crimping Tool
  • Maximum Copper Lug Crimping Capacity 750 kcmil
  • Maximum Aluminum Lug Crimping Capacity 750 kcmil
  • Crimping Force 12 ton
  • Head Style C-Head
  • Die Sizes included Not Applicable
  • Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool
  • Includes Batteries Yes
  • Crimp Head Type Die
  • Wireless Tool Tracking No
  • Tool Series Gator
  • Power Source Cordless
  • Compatible Connector Type Color-Coded Lugs and Splices
  • Minimum Compatible Wire/Cable Diameter 8 AWG
  • Features Automatic Retraction Stop (ARS), Covered Head Models, Intelli-Crimp Technology Notifies Operator with A Visual and Audible Alert in Real Time If Crimp Force is Not Achieved, One Trigger Controls All Tool Functions
  • Head Rotation 350 Degrees
  • Includes Charger Yes
  • Number of Batteries Included 2
  • Overall Length 16.25 in
  • Standards cULus Listed
  • Battery Platform Makita 18V LXT
  • Minimum Copper Lug Crimping Capacity 8 AWG
  • Minimum Aluminum Lug Crimping Capacity 8 AWG
  • Compatible Die Type U
  • Number of Dies Included 0
  • Handle Type Pistol Grip
  • Battery Capacity 4 Ah
  • Voltage 18 V
  • Crimping Capacities 750 kcmil Copper and Aluminum
  • Wireless Technology Not Applicable
  • UL 486A-B Connection Capability Not Applicable
  • Auto-Cycle Yes
  • Maximum Compatible Wire/Cable Diameter 750 kcmil
  • Compatible Wire/Cable Type Splices
  • Grip Material Rubber
  • Includes (2) Batteries, Charger and Carrying Case
  • Jaw Capacity 1.65 in
  • Overall Height 13.5 in
  • Overall Width 3.12 in
  • Tool Weight 15 lb

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list