!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE: PVC, EXCELON, 2½ IN NOMINAL PIPE SIZE, 8 FT L, UNTHREADED, CLEAR

PIPE: PVC, EXCELON, 2½ IN NOMINAL PIPE SIZE, 8 FT L, UNTHREADED, CLEAR

APPROVED VENDOR

PIPE: PVC, EXCELON, 2½ IN NOMINAL PIPE SIZE, 8 FT L, UNTHREADED, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: PVC, EXCELON, 2½ IN NOMINAL PIPE SIZE, 8 FT L, UNTHREADED, CLEAR

PIPE: PVC, EXCELON, 2½ IN NOMINAL PIPE SIZE, 8 FT L, UNTHREADED, CLEAR

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.39 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5REW4
  • Mfr. Model # 43098
  • UNSPSC # 40142115
  • CATALOGUE PAGE # 1761
  • Shipping Weight 8.25 lbs

Product Details

This pipe meets the standards for NSF 51 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790, has a length of 8 feet, a maximum operating pressure of 150 psi and is designed for the following applications: air, mineral oil, water. It is clear, has an operating temperature of 140 Degrees F to 150 Degrees F, is made of Excelon. In addition, it has 2⅞ inch outside diameter, 2 89/200 inch inside diameter and is Schedule 40.

Technical Specs

  • ItemPipe
  • ColourClear
  • Inside Diameter2 89/200 in
  • Material Trade NameExcelon
  • Maximum Operating Temperature150 Degrees F
  • Nominal Pipe Size2 1/2 in
  • Overall Length8 ft
  • Side A Connection TypeUnthreaded
  • StandardsNSF 51 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790
  • Application Air, Mineral Oil, Water
  • Fitting Compatibility Schedule 40
  • Material PVC
  • Maximum Operating Pressure 150 psi
  • Minimum Operating Temperature 140 Degrees F
  • Outside Diameter 2 7/8 in
  • Schedule Schedule 40
  • Side B Connection Type Unthreaded
  • Thread Configuration Unthreaded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list