PIPE PLUG: WING NUT, END OF PIPE, FOR 4 IN PIPE, NATURAL RUBBER PLUG, 11.9 OZ TEST PLUG WT
PIPE PLUG: WING NUT, END OF PIPE, FOR 4 IN PIPE, NATURAL RUBBER PLUG, 11.9 OZ TEST PLUG WT
CHERNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Clean-Out Gripper series pipe plug is designed for the following applications: DWV testing. This pipe plug is designed for use on bell ended pipe.
Technical Specs
Item Pipe Plug
For Minimum Pipe Inside Diameter 4.41 in
Handle Material Zinc
Maximum Back Pressure (Air) 13 psi
Overall Height 2.4 in
Plug Seal Location End of Pipe
For Use On Bell Ended Pipe
Series Clean-Out Gripper
Test Plug Weight 11.9 oz
For Maximum Pipe Inside Diameter 4.53 in
For Pipe Size 4 in
Included Water Fill Port/Hose Not Included
Maximum Back Pressure (Water) 30 ft of head
Plate Material ABS
Plug Seal Material Natural Rubber
Head Type Wing Nut
Application DWV Testing
Country of Origin Taiwan
(subject to change)
Alternate Products
CHERNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.28
/ EACH