!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE MARKER,2"W,PK72

PIPE MARKER,2"W,PK72

HARRIS INDUSTRIES

PIPE MARKER,2"W,PK72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE MARKER,2"W,PK72

PIPE MARKER,2"W,PK72

HARRIS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.71 / PACKAGE of 72

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS9RTD0
  • Mfr. Model # 2X90FT CAUSTIC
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • ItemPipe Marker
  • Pipe Marker LegendCaustic
  • Character Height3/4 in
  • With or Without ArrowsWithout
  • Fits Pipe O.D.3 in and Larger
  • Thickness0.1 in
  • Roll Length1,080 in
  • ReflectiveNo
  • Protective CoatingClear Film Laminate
  • Adhesive MaterialAcrylic
  • Adhesion Strength35 oz/in
  • Service Temperature Range-65 Degrees to 200 Degrees F
  • Average Outdoor Durability1 yr
  • Number of Pipe Markers12
  • NFPA 99, CGA C-9Yes
  • StandardsFDA Approved
  • Chemical ResistantYes
  • UV ResistantYes
  • Weather ResistantYes
  • Pipe Marker Mounting Style Adhesive Pipe Marker
  • Legend Text Colour Black
  • Background Colour Yellow
  • Printed Language English
  • Width 2 in
  • Roll Width 2 in
  • Pipe Marker Material Coiled Plastic
  • Glow-in-the-Dark No
  • Finish Glossy
  • Adhesive Style Permanent
  • Adhesive Pipe Marker Format Roll Form, Continuous
  • Minimum Application Temperature 35 Degrees F
  • Pipe Marker Package Type Roll
  • ANSI/ASME A13.1 Yes
  • ISO 14726 Yes
  • Abrasion Resistant Yes
  • Humidity Resistant Yes
  • Water Resistant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list