!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE FLANGE: FLOOR FLANGE, DUCTILE IRON, 1½ IN PIPE SIZE, 4½ IN FLANGE OUTSIDE DIA

PIPE FLANGE: FLOOR FLANGE, DUCTILE IRON, 1½ IN PIPE SIZE, 4½ IN FLANGE OUTSIDE DIA

ANVIL

PIPE FLANGE: FLOOR FLANGE, DUCTILE IRON, 1½ IN PIPE SIZE, 4½ IN FLANGE OUTSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE FLANGE: FLOOR FLANGE, DUCTILE IRON, 1½ IN PIPE SIZE, 4½ IN FLANGE OUTSIDE DIA

PIPE FLANGE: FLOOR FLANGE, DUCTILE IRON, 1½ IN PIPE SIZE, 4½ IN FLANGE OUTSIDE DIA

ANVIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25CG43
  • Mfr. Model # 0311105803
  • UNSPSC # 40142407
  • CATALOGUE PAGE # 1739
  • Shipping Weight 1.15 lbs

Product Details

This metal pipe flange meets the standards for ASTM A536, has a length of 4½ inch, and is designed for the following applications: non-potable water. It -20 Degrees to 150 Degrees F and is made of ductile iron with a galvanized finish/coating. In addition, it has 4½ inch outside diameter and is a floor flange. Plus, it has a Flanged x FNPT connection type.

Technical Specs

  • ItemMetal Pipe Flange
  • Nominal Pipe Size1 1/2 in
  • Flange Outside Diameter4 1/2 in
  • Pipe Fitting MaterialDuctile Iron
  • ClassClass 150
  • Number of Bolt Holes4
  • StandardsASTM A536
  • Specific Fitting Shape Floor Flange
  • Fitting Connection Type Flanged x FNPT
  • Overall Length 4 1/2 in
  • Finish/Coating Galvanized
  • Temp. Range -20 Degrees to 150 Degrees F
  • Application Non-Potable Water
  • Basic Fitting Shape Flange
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list