!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEX HEAD PLUG, NICKEL-PLATED BRASS, ⅛ IN FITTING PIPE SIZE, MALE NPTF, CLASS 1000

HEX HEAD PLUG, NICKEL-PLATED BRASS, ⅛ IN FITTING PIPE SIZE, MALE NPTF, CLASS 1000

USA SEALING

HEX HEAD PLUG, NICKEL-PLATED BRASS, ⅛ IN FITTING PIPE SIZE, MALE NPTF, CLASS 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD PLUG, NICKEL-PLATED BRASS, ⅛ IN FITTING PIPE SIZE, MALE NPTF, CLASS 1000

HEX HEAD PLUG, NICKEL-PLATED BRASS, ⅛ IN FITTING PIPE SIZE, MALE NPTF, CLASS 1000

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF9066
  • Mfr. Model # ZUSA-PF-9066
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.037 lbs

Product Details

This ANSI/ASME-certified, class 1000, 1/8-inch, hex plug has an NPTF male connection type. It is used in general-purpose pipe connection applications. This product's working temperature ranges between -60 Degrees F and 400 Degrees F. Its maximum operating pressure is 1000 PSI and is made of brass (nickel-plated) for good corrosion resistance.

Technical Specs

  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material Brass
  • Class Class 1000
  • Outside Diameter 1/2 in
  • Maximum Operating Pressure 1,000 psi
  • Plug Drive Style 0.36 in Hex
  • Includes Seal No
  • Standards ASME B1.20.1, ASME B31.3
  • Nominal Pipe Size 1/8 in
  • Finish/Coating Nickel-Plated
  • Fitting Connection Type Male NPTF
  • Overall Length 9/16 in
  • Max. Steam Pressure 850 psi
  • Includes Pre-Applied Thread Sealant No
  • Magnetic No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list