!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
90-DEGREE ELBOW ADAPTER, NPTF, PIPE SIZE ⅛ IN, NICKEL-PLATED BRASS, 1000 PSI

90-DEGREE ELBOW ADAPTER, NPTF, PIPE SIZE ⅛ IN, NICKEL-PLATED BRASS, 1000 PSI

USA SEALING

90-DEGREE ELBOW ADAPTER, NPTF, PIPE SIZE ⅛ IN, NICKEL-PLATED BRASS, 1000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90-DEGREE ELBOW ADAPTER, NPTF, PIPE SIZE ⅛ IN, NICKEL-PLATED BRASS, 1000 PSI

90-DEGREE ELBOW ADAPTER, NPTF, PIPE SIZE ⅛ IN, NICKEL-PLATED BRASS, 1000 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF9042
  • Mfr. Model # ZUSA-PF-9042
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.111 lbs

Product Details

This ANSI/ASME-certified, class 1000, 1/8-inch, 90-degree elbow adapter has an NPTF female x NPTF male connection type. It is used in air, natural gas, non-potable water, and oil-based applications. This product's working temperature is -60 Degrees F to 400 Degrees F. Its maximum operating pressure is 1000 PSI and is made of brass (nickel-plated) for good corrosion resistance.

Technical Specs

  • Specific Fitting Shape 90 Degrees Elbow Adapter
  • Finish/Coating Nickel-Plated
  • Fitting Side A Nominal Pipe Size 1/8 in
  • Fitting Side A Type NPTF
  • Fitting Side B Nominal Pipe Size 1/8 in
  • Fitting Side B Type NPTF
  • Maximum Operating Pressure 1,000 psi
  • Includes Seal No
  • Colour Silver
  • Standards ASME B1.20.1, ASME B31.3
  • Pipe Fitting Material Brass
  • Class Class 1000
  • Fitting Side A Gender Female
  • Fitting Side A Pipe Threading 27
  • Fitting Side B Gender Male
  • Fitting Side B Pipe Threading 27
  • Includes Pre-Applied Thread Sealant No
  • Overall Length 1 3/8 in
  • Application Air, Natural Gas, Non-Potable Water, Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list