!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND CAP, NPTF FEMALE, CLASS 1000, PIPE SIZE ½ IN, BRASS, 1000 PSI

ROUND CAP, NPTF FEMALE, CLASS 1000, PIPE SIZE ½ IN, BRASS, 1000 PSI

USA SEALING

ROUND CAP, NPTF FEMALE, CLASS 1000, PIPE SIZE ½ IN, BRASS, 1000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND CAP, NPTF FEMALE, CLASS 1000, PIPE SIZE ½ IN, BRASS, 1000 PSI

ROUND CAP, NPTF FEMALE, CLASS 1000, PIPE SIZE ½ IN, BRASS, 1000 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF9120
  • Mfr. Model # ZUSA-PF-9120
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.347 lbs

Product Details

This ANSI/ASME-certified, class 1000, 1/2-inch, round cap has an NPTF female connection type. It is used in general-purpose pipe connection applications. This product's working temperature is -60 Degrees F to 400 Degrees F. Its maximum operating pressure is 1000 PSI and is made of brass (black-zinc plated) for good corrosion resistance.

Technical Specs

  • Specific Fitting Shape Round Cap
  • Pipe Fitting Material Brass
  • Class Class 1000
  • Outside Diameter 1 3/16 in
  • Maximum Operating Pressure 1,000 psi
  • Plug Drive Style 0.71 in Hex
  • Includes Seal No
  • Colour Black
  • Nominal Pipe Size 1/2 in
  • Finish/Coating Black Zinc-Plated
  • Fitting Connection Type Female NPTF
  • Overall Length 7/8 in
  • Max. Steam Pressure 850 psi
  • Includes Pre-Applied Thread Sealant No
  • Magnetic No
  • Standards ASME B1.20.1, ASME B31.3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list