!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PINTLE HOOK, 10 TON/20,000 LB CAPACITY, CLASS LX, 6 3/8 L X 17/32 DIA IN, POWDER-COATED

PINTLE HOOK, 10 TON/20,000 LB CAPACITY, CLASS LX, 6 3/8 L X 17/32 DIA IN, POWDER-COATED

BUYERS PRODUCTS

PINTLE HOOK, 10 TON/20,000 LB CAPACITY, CLASS LX, 6 3/8 L X 17/32 DIA IN, POWDER-COATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PINTLE HOOK, 10 TON/20,000 LB CAPACITY, CLASS LX, 6 3/8 L X 17/32 DIA IN, POWDER-COATED

PINTLE HOOK, 10 TON/20,000 LB CAPACITY, CLASS LX, 6 3/8 L X 17/32 DIA IN, POWDER-COATED

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYPH10
  • Mfr. Model # PH10
  • UNSPSC # 25174803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.76 lbs

Product Details

This pintle hook has a 20,000-pound or 10-ton capacity. It has a powder-coated finish and measures 6 3/8 inches in length, with a 17/32-inch diameter. It is suitable for pickups, vans, and SUVs of all years.

Technical Specs

  • Item Pintle Hook
  • Gross Trailer Weight Capacity 20,000 lb
  • Tongue Weight 4,000 lb
  • Finish Powder Coat
  • Horizontal Distance Between Mounting Holes 3 3/8 in
  • Mounting Hole Diameter 17/32 in
  • Includes Drilling Template, Specs Sheet, Vehicle Capacity Decal
  • Resistance Properties Corrosion-Resistant
  • For Use With Trailers
  • Overall Length 8 3/16 in
  • Standards SAE J-847, SAE J-849
  • Mount Type Bolt On
  • Gross Vehicle Weight Capacity 20,000 lb
  • Material Steel
  • Number of Mounting Holes 4
  • Vertical Distance Between Mounting Holes 1 3/4 in
  • Number of Balls Included 0
  • Weight 11.345 lb
  • Features Drop-Forged Construction
  • Gross Towing Weight Capacity 4,000 lb
  • Package Quantity 1
  • Vehicle Class VI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list