!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PINLESS MOISTURE PSYCHROMETER + IR

PINLESS MOISTURE PSYCHROMETER + IR

EXTECH

PINLESS MOISTURE PSYCHROMETER + IR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PINLESS MOISTURE PSYCHROMETER + IR

PINLESS MOISTURE PSYCHROMETER + IR

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,008.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMO290
  • Mfr. Model # MO290
  • UNSPSC # 41112304
  • CATALOGUE PAGE # 190
  • Shipping Weight 2.15 lbs

Product Details

Pinless moisture meter, IR thermometer, moisture content 0 to 99 percent, display dual line LCD, data hold yes, infrared temp. range -50 to 200 Degrees C, focus spot size and distance 1 in. @ 8 in., emissivity fixed 0.5, for use with wood or building mat

Technical Specs

  • Item Pinless Moisture Psychrometer + IR
  • Moisture Content 0 to 99.9%
  • Display 3 Digit Primary Display, 4 Digit Secondary Display
  • Data Hold Yes
  • Focus Spot Size and Distance 1" Spot 8"
  • Dew Point Range (F) -30 Degrees C - 100 Degrees C (-22 Degrees F - 199 Degrees F)
  • Humidity Range (% RH) 10 to 95
  • Battery Type 9 V
  • Manufacturers Warranty Length 1 yr.
  • Special Features IR Thermometer
  • Temp. Range (F) 40 Degrees - 110 Degrees
  • Cable Length (Ft.) 3
  • Infrared Temp. Range -58 to 932 F
  • Emissivity Fixed 0.95
  • For Use With Wood or Building Materials
  • Min./Max. Memory Yes
  • Includes Pin Type Moisture Probe, Battery and Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list