!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIN RACK ASSEMBLY,BRASS NOZZLE,100 FT

PIN RACK ASSEMBLY,BRASS NOZZLE,100 FT

MOON AMERICAN

PIN RACK ASSEMBLY,BRASS NOZZLE,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN RACK ASSEMBLY,BRASS NOZZLE,100 FT

PIN RACK ASSEMBLY,BRASS NOZZLE,100 FT

MOON AMERICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,258.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6APG5
  • Mfr. Model # 142-1001
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.6 lbs

Technical Specs

  • Item Fire Hose Pin Rack Assembly
  • Hose Inside Dia. 1-1/2"
  • Hose Colour White
  • Hose Cover Material Polyester
  • Burst Pressure 500 psi
  • Temp. Range -65 Degrees to 150 Degrees F
  • Hose Reinforcement Type Braid
  • Safety Factor 3:1
  • Hose Fitting B Size 1 1/2 in
  • Hose Fitting B Material Brass
  • Hose Fitting B Type MNST
  • Jacket Material Polyester
  • Compatible Chemicals Air, Fresh Water
  • Fire Hose Type Single Jacket
  • Hose Length 100 ft.
  • Hose Tube Material Polyurethane
  • Nozzle Material Brass
  • Max. Working Pressure @ 70 F 250 psi
  • Standards UL, FM, ULC
  • Hose Reinforcement Material Fiber
  • Hose Fitting A Size 1 1/2 in
  • Hose Fitting A Material Brass
  • Hose Fitting A Type FNST
  • Hose Configuration Coupled Assembly
  • Coupling Lug Style Pin/Rocker
  • Not Recommended Chemicals Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list