!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIN GAUGE SET, 0.061 TO 0.25 IN DIAMETER RANGE, 190 GAUGES, 01 IN DIAMETER INCREMENT

PIN GAUGE SET, 0.061 TO 0.25 IN DIAMETER RANGE, 190 GAUGES, 01 IN DIAMETER INCREMENT

STARRETT

PIN GAUGE SET, 0.061 TO 0.25 IN DIAMETER RANGE, 190 GAUGES, 01 IN DIAMETER INCREMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN GAUGE SET, 0.061 TO 0.25 IN DIAMETER RANGE, 190 GAUGES, 01 IN DIAMETER INCREMENT

PIN GAUGE SET, 0.061 TO 0.25 IN DIAMETER RANGE, 190 GAUGES, 01 IN DIAMETER INCREMENT

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $486.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STAS4003-250
  • Mfr. Model # S4003-250
  • UNSPSC # 41111618
  • CATALOGUE PAGE # 1336
  • Shipping Weight 5.25 lbs

Product Details

This pin gauge set includes 190 pieces and is made out of steel. This pin gauge set includes handle. Plus it has 0.0002 inch tolerance and a two inch length.

Technical Specs

  • Item Pin Gauge Set
  • Diameter Increment 0.001 in
  • Gauge Type No-Go (Minus)
  • Overall Length 2 in
  • Tolerance Class ZZ
  • Included Certification Certificate of Inspection
  • Long Form Calibration Certificate No
  • Material Steel
  • Diameter Range 0.0610 in to 0.2500 in
  • Number of Gauges 190
  • Tolerance 0.0002 in
  • Hardness RC 60 to 64
  • Includes Handle Yes
  • Dimension Type Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list