!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PIN ASSORTMENT, 130 PIECES, 7 SIZES, BRIDGE, INCH, STAINLESS STEEL, UNGRADED, ZINC PLATED

PIN ASSORTMENT, 130 PIECES, 7 SIZES, BRIDGE, INCH, STAINLESS STEEL, UNGRADED, ZINC PLATED

ITW BEE LEITZKE

PIN ASSORTMENT, 130 PIECES, 7 SIZES, BRIDGE, INCH, STAINLESS STEEL, UNGRADED, ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIN ASSORTMENT, 130 PIECES, 7 SIZES, BRIDGE, INCH, STAINLESS STEEL, UNGRADED, ZINC PLATED

PIN ASSORTMENT, 130 PIECES, 7 SIZES, BRIDGE, INCH, STAINLESS STEEL, UNGRADED, ZINC PLATED

ITW BEE LEITZKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5A199
  • Mfr. Model # 5A199
  • UNSPSC # 31163204
  • CATALOGUE PAGE # 1146
  • Shipping Weight 2.05 lbs

Product Details

This pin assortment, 130 pieces, 7 sizes, is made of stainless steel and has a zinc-plated finish. Plus, it includes 10 0.178x3¾ inch, 20 0.042x15/16 inch, 20 0.059x1⅛ inch, 20 0.073x1 7/16 inch, 20 0.092x1 7/8 inch, 20 0.120x2⅜ inch, 20 0.148x2 9/16 inch.

Technical Specs

  • Item Pin Assortment, 130 pieces, 7 Sizes
  • Product Type Pin Assortment
  • Number of Pieces 130
  • Finish Zinc Plated
  • Pin Type Bridge
  • Material Stainless Steel
  • Made in North America No
  • Material Grade/Class Not Graded
  • Number of Sizes 7
  • Includes (10) 0.178x3 3/4 in, (20) 0.042x15/16 in, (20) 0.059x1 1/8 in, (20) 0.073x1 7/16 in, (20) 0.092x1 7/8 in, (20) 0.120x2 3/8 in, (20) 0.148x2 9/16 in
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list