!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOISTURE METER, WITH 9V BATTERY/CAP, FOR WOOD/BUILDING MATERIALS, PIN AND PINLESS

MOISTURE METER, WITH 9V BATTERY/CAP, FOR WOOD/BUILDING MATERIALS, PIN AND PINLESS

REED

MOISTURE METER, WITH 9V BATTERY/CAP, FOR WOOD/BUILDING MATERIALS, PIN AND PINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOISTURE METER, WITH 9V BATTERY/CAP, FOR WOOD/BUILDING MATERIALS, PIN AND PINLESS

MOISTURE METER, WITH 9V BATTERY/CAP, FOR WOOD/BUILDING MATERIALS, PIN AND PINLESS

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER6018
  • Mfr. Model # R6018
  • UNSPSC # 41112300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

This pin and pinless moisture meter features an LCD display and is for use with wood and building materials. The moisture content is 0-99.9% in pinless mode, 5-50% for wood and 1.5-33% for building materials in pin mode. It has a humidity range of 5-50% RH. Includes a protective cap and a nine-volt battery.

Technical Specs

  • ItemPin and Pinless Moisture Meter
  • Moisture Content Accuracy+/ 3%
  • DisplayLCD
  • Data HoldYes
  • Humidity Range (% RH)5 to 50
  • IncludesProtective Cap and Batteries
  • Moisture Content Pin Mode: 5 to 50% (wood): 1.5-33% (building materials)Pinless Mode: 0 to 99.9% (wood and building materials)
  • Temp. Range (F) 41 to 113 Degrees F
  • Number of Species of Wood 0
  • For Use With Wood and Building Materials
  • Battery Type 9V
  • Manufacturers Warranty Length 1 yr.
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list