!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLENOID VALVE: 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24V DC, EXPLOSION PROOF, REMOTE PILOT

SOLENOID VALVE: 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24V DC, EXPLOSION PROOF, REMOTE PILOT

ASCO

SOLENOID VALVE: 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24V DC, EXPLOSION PROOF, REMOTE PILOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLENOID VALVE: 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24V DC, EXPLOSION PROOF, REMOTE PILOT

SOLENOID VALVE: 3-WAY, CONFIGURABLE, ¼ IN PIPE, 24V DC, EXPLOSION PROOF, REMOTE PILOT

ASCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $616.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HTP6
  • Mfr. Model # EF8551A017MS
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Solenoid Valve
  • Valve Starting Configuration Configurable
  • Nominal Pipe Size 1/4 in
  • Body Material Aluminum
  • Operating Pressure Differential Air/Inert Gas - Maximum 150 psi
  • Voltage 24V DC
  • For Media Air, Inert Gases
  • Operating Pressure Differential Hot Water - Maximum Not Rated
  • Fluid Temperature - Maximum 77 Degrees F
  • Operating Pressure Differential Light Oil - Maximum Not Rated
  • Operation Type Pilot Operated
  • Ambient Temperature - Maximum 176 Degrees F
  • Environmental Rating Corrosive, Hazardous, Indoor, Outdoor
  • NEMA Enclosure Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
  • Overall Width 1 3/4 in
  • Overall Height 1 1/8 in
  • Wattage 6.9 W
  • Application Chemicals, Refining, Food and Beverage Applications, Life Science Processing
  • Actuator Type Single Air Pilot
  • Operating Pressure Differential Light Oil - Minimum 30 psi
  • Operating Pressure Differential Air/Inert Gas - Minimum 30 psi
  • Valve Ways 3-Way
  • Valve Type Remote Pilot
  • Orifice Diameter 1/4 in
  • Coefficient of Volume (Cv) 0.86
  • Seal Material NBR
  • Coil Enclosure Explosion Proof
  • Operating Pressure Differential - Minimum 30 psi
  • Operating Pressure Differential Steam - Maximum Not Rated
  • Operating Pressure Differential Water - Maximum Not Rated
  • Valve Positions 2-Position
  • Ambient Temperature - Minimum -76 Degrees F
  • Coil Insulation Class F
  • Electrical Connections 18 in Leads
  • Standards ATEX, SIL
  • Overall Length 8 9/32 in
  • Includes Coil Coil Included
  • Includes Seal Seal Included
  • Mounting Orientation Horizontal, Vertical
  • Operating Pressure Differential - Maximum 150 psig
  • Operating Pressure Differential Water - Minimum 30 psi

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list