!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PILLOW BLOCK BEARING,BALL,5/8" BORE

PILLOW BLOCK BEARING,BALL,5/8" BORE

TRITAN

PILLOW BLOCK BEARING,BALL,5/8" BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PILLOW BLOCK BEARING,BALL,5/8" BORE

PILLOW BLOCK BEARING,BALL,5/8" BORE

TRITAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36UX87
  • Mfr. Model # SAP202-10G
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Base Width 1.259 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Closure Double Sealed
  • Housing Material Cast Iron
  • Maximum Temperature 250 Degrees F
  • Mount Hole Center-to-Center Length 3.622 in
  • Mount Type Bolt-Through
  • Overall Height 2.244 in
  • Overall Width 0.255 in
  • Shaft Locking Type Eccentric Collar
  • Bearing Material Grade 52100
  • Features Cast Iron Housing - Solid Base, Dual Seals (Type K), Narrow Inner Ring Bearing
  • Lubrication Openings Grease Fitting
  • Resistance Properties Corrosion Resistant, Rust Resistant, Wear Resistant
  • Standards ISO, AFBMA
  • Base Height 0.551 in
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 1 5/8 in
  • Center Height 1.187 in
  • Expansion Type Fixed
  • Lubricant Material Grease
  • Minimum Temperature -40 Degrees F
  • Mount Hole Center-to-Center Width 3.74 in
  • Number of Mount Holes 2
  • Overall Length 4.921 in
  • Seal Type Contact
  • System of Measurement Inch
  • Dynamic Radial Load Capacity 2,158.17 lbf
  • Housing Material Finish Painted
  • Mounting Bolt Size M10
  • Seal Material Synthetic Rubber
  • Static Radial Load Capacity 1,034.12 lbf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list