!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PILLOW BLOCK BEARING,BALL,1-1/4" BORE

PILLOW BLOCK BEARING,BALL,1-1/4" BORE

TRITAN

PILLOW BLOCK BEARING,BALL,1-1/4" BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PILLOW BLOCK BEARING,BALL,1-1/4" BORE

PILLOW BLOCK BEARING,BALL,1-1/4" BORE

TRITAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36UX66
  • Mfr. Model # HCP206-20
  • UNSPSC # 31171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Pillow Block Bearing
  • Base Width 1.732 in
  • Bearing Insert Type Radial Ball
  • Bore Type Cylindrical
  • Closure Double Sealed
  • Housing Material Cast Iron
  • Maximum Temperature 250 Degrees F
  • Mount Hole Center-to-Center Length 4.763 in
  • Mount Type Bolt-Through
  • Overall Height 3.307 in
  • Overall Width 1.905 in
  • Shaft Locking Type Eccentric Collar
  • Bearing Material Grade 52100
  • Dynamic Radial Load Capacity 4,390 lbf
  • Housing Material Finish Painted
  • Mounting Bolt Size 1/2 in
  • Seal Material Synthetic Rubber
  • Static Radial Load Capacity 2,540 lbf
  • Base Height 0.669 in
  • Bearing Insert Material Alloy Steel
  • Bore Diameter 1 1/4 in
  • Center Height 1.687 in
  • Expansion Type Fixed
  • Lubricant Material Grease
  • Minimum Temperature -40 Degrees F
  • Mount Hole Center-to-Center Width 4.764 in
  • Number of Mount Holes 2
  • Overall Length 6.299 in
  • Seal Type Contact
  • System of Measurement Inch
  • Bore Diameter Tolerance +/- 0.0008 in
  • Features Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
  • Lubrication Openings Grease Fitting
  • Resistance Properties Corrosion Resistant, Rust Resistant, Wear Resistant
  • Standards ISO, AFBMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list