!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 17 GAL, 43X18X24 IN, WHITE, SELF-CLOSING

CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 17 GAL, 43X18X24 IN, WHITE, SELF-CLOSING

JUSTRITE

CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 17 GAL, 43X18X24 IN, WHITE, SELF-CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 17 GAL, 43X18X24 IN, WHITE, SELF-CLOSING

CORROSIVES SAFETY CABINET, COUNTERTOP STACKABLE, 17 GAL, 43X18X24 IN, WHITE, SELF-CLOSING

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,624.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT891725
  • Mfr. Model # 891725
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Product Details

This Sure-Grip EX Piggyback flammables safety cabinet has a capacity of 17 gallons. It also features one shelf, two self-close doors, and comes in white. Flammables Safety Cabinets are red or yellow to indicate the cabinet contents to first responders. They also provide additional time for workers to evacuate or for sprinkler systems to extinguish a fire.

Technical Specs

  • ItemFlammable Cabinet
  • Door TypeSelf-Closing
  • Includes(4) Level Adjusting Feet and Hazardous Warning Label
  • StandardsOSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Number of Shelves1
  • Colour White
  • Finish Powder Coated
  • Material Galvanized Steel
  • Number of Doors 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list