!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT BARREL TOP MAT, 18 OZ ABSORBED PER PAD, 0.703 GAL, BAG, GREY, 5 PK

ABSORBENT BARREL TOP MAT, 18 OZ ABSORBED PER PAD, 0.703 GAL, BAG, GREY, 5 PK

NEW PIG

ABSORBENT BARREL TOP MAT, 18 OZ ABSORBED PER PAD, 0.703 GAL, BAG, GREY, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT BARREL TOP MAT, 18 OZ ABSORBED PER PAD, 0.703 GAL, BAG, GREY, 5 PK

ABSORBENT BARREL TOP MAT, 18 OZ ABSORBED PER PAD, 0.703 GAL, BAG, GREY, 5 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIG25102
  • Mfr. Model # 25102
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This MAT series absorbent barrel top mat is made of polypropylene and is grey. This drum top pad features can be air-dried for reuse when soaked with water is flame resistant and is designed for universal use. It measures 22 inch length x 22 inch width.

Technical Specs

  • Item Absorbent Barrel Top Mat
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 18 oz
  • Material Polypropylene
  • Perforated No
  • Recycled Content (%) 25%
  • Includes Coverstock No
  • Number of Pads 5
  • Width 22 in
  • Neutralizing No
  • Static Dissipative No
  • Colour Grey
  • Dispenser Box No
  • Leak Resistant Backing No
  • Product Type Drum Top Pad
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 0 gal
  • Number of Layers 8-ply
  • Perforated Size Not Perforated
  • Dimpled Yes
  • Package Type Bag
  • Length 22 in
  • Diameter 22 in
  • Flame Resistant Yes
  • UV Resistant No
  • Series MAT
  • Adhesive Backing No
  • Features Can be Air-Dried for Reuse when Soaked with Water

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list