!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT ROLL, 3 X 100 FT, 13 GALLON ABSORBED PER PKG, BLACK, PP, ROLL

ABSORBENT ROLL, 3 X 100 FT, 13 GALLON ABSORBED PER PKG, BLACK, PP, ROLL

NEW PIG

ABSORBENT ROLL, 3 X 100 FT, 13 GALLON ABSORBED PER PKG, BLACK, PP, ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 3 X 100 FT, 13 GALLON ABSORBED PER PKG, BLACK, PP, ROLL

ABSORBENT ROLL, 3 X 100 FT, 13 GALLON ABSORBED PER PKG, BLACK, PP, ROLL

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $591.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIG25451
  • Mfr. Model # 25451
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.59 lbs

Product Details

This Traffic series absorbent roll is made of polypropylene and is black. This sorbent floor mat features eliminates fire hazards, reusable is flame resistant absorbs 13 gallons per package, and is designed for universal use. It measures 100 feet length x 3 feet width.

Technical Specs

  • Item Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 1,664 gal
  • Material Polypropylene
  • Perforated Size Not Perforated
  • Dimpled No
  • Package Type Roll
  • Roll Width 36 in
  • Width 3 ft
  • Flame Resistant Yes
  • UV Resistant No
  • Colour Black
  • Dispenser Box No
  • Leak Resistant Backing No
  • Product Type Sorbent Floor Mat
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 13 gal
  • Perforated No
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Roll Length 100 ft
  • Length 100 ft
  • Neutralizing No
  • Static Dissipative No
  • Foot Traffic Yes
  • Series Traffic
  • Adhesive Backing No
  • Features Eliminates Fire Hazards, Reusable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list