!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT ROLL, 3 X 300 FT, 39 GAL ABSORBED PER PKG, BLACK, POLYPROPYLENE

ABSORBENT ROLL, 3 X 300 FT, 39 GAL ABSORBED PER PKG, BLACK, POLYPROPYLENE

NEW PIG

ABSORBENT ROLL, 3 X 300 FT, 39 GAL ABSORBED PER PKG, BLACK, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT ROLL, 3 X 300 FT, 39 GAL ABSORBED PER PKG, BLACK, POLYPROPYLENE

ABSORBENT ROLL, 3 X 300 FT, 39 GAL ABSORBED PER PKG, BLACK, POLYPROPYLENE

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $817.56 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT218
  • Mfr. Model # MAT218
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Product Details

This Traffic series absorbent roll is made of polypropylene and is black. Along with meeting the standards for 29 CFR 1910.22(a)2, this sorbent floor mat is wringable, is flame resistant and has 39 gallons absorbed per package and is designed for universal use and in the following applications: cart, forklift traffic, heavy foot. It measures 350 feet length x 3 feet width.

Technical Specs

  • Item Absorbent Roll
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pad 4,992 gal
  • Material Polypropylene
  • Perforated Size Not Perforated
  • Dimpled No
  • Package Type Roll
  • Roll Width 36 in
  • Width 3 ft
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic Yes
  • Colour Black
  • Specialized Applications Cart, Forklift Traffic, Heavy Foot
  • Standards 29 CFR 1910.22(a)(2)
  • Adhesive Backing No
  • Product Type Sorbent Floor Mat
  • For Use With Chemical or Metal Type Universal
  • Volume Absorbed per Pkg. 39 gal
  • Perforated No
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Roll Length 300 ft
  • Length 350 ft
  • Neutralizing No
  • Floating No
  • UV Resistant No
  • Wringable Wringable
  • Printed Message No Message
  • Series Traffic
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list