!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY MESSAGE MAT W SAFETY SHOES REQUIRED, OIL-RESIST, BLK, 5 FT X 36 IN, 1/8 IN THICK, PP

SAFETY MESSAGE MAT W SAFETY SHOES REQUIRED, OIL-RESIST, BLK, 5 FT X 36 IN, 1/8 IN THICK, PP

NEW PIG

SAFETY MESSAGE MAT W SAFETY SHOES REQUIRED, OIL-RESIST, BLK, 5 FT X 36 IN, 1/8 IN THICK, PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY MESSAGE MAT W SAFETY SHOES REQUIRED, OIL-RESIST, BLK, 5 FT X 36 IN, 1/8 IN THICK, PP

SAFETY MESSAGE MAT W SAFETY SHOES REQUIRED, OIL-RESIST, BLK, 5 FT X 36 IN, 1/8 IN THICK, PP

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $352.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGGRPWS3504BK
  • Mfr. Model # GRPWS3504-BK
  • UNSPSC # 47131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.34 lbs

Product Details

This black, oil-resistant, safety message mat features SAFETY SHOES REQUIRED printed on it. It has straight edges, a polypropylene surface with a decorative needlepunch 'V' pattern, and measures 5 feet x 36 inches with an 1/8-inch thickness.

Technical Specs

  • ItemEntrance Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialAdhesive Backed
  • Crush ResistantNo
  • Face Material Weight4.3 lb
  • Indoor/OutdoorIndoor
  • NFSI High Traction CertifiedYes
  • Overall Width3 ft
  • Resistance PropertiesFlame/Fire Resistant
  • StandardsADA Compliant, ANSI B101.1-2009
  • Surface ApplicationDrying, Scraping
  • Surface MaterialPolypropylene
  • Traffic TypeHeavy
  • Reversible No
  • Welding Safe No
  • Application Industrial Facilities, Shops and Garages
  • Colour Black
  • Edge Style Straight
  • Fluids Absorbed Coolants, Oils, Solvents, Water
  • Launderable No
  • Overall Length 5 ft
  • Printed Image or Message Safety Shoes Required
  • Series GRPWS3
  • Stripe Pattern Solid
  • Surface Design Smooth
  • Thickness 1/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list