!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 22 GALLON, BAG, WHITE, 100 PK

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 22 GALLON, BAG, WHITE, 100 PK

NEW PIG

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 22 GALLON, BAG, WHITE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 22 GALLON, BAG, WHITE, 100 PK

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 22 GALLON, BAG, WHITE, 100 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $316.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT4105
  • Mfr. Model # MAT4105
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.85 lbs

Product Details

This UV Resistant series absorbent mat pad is made of polypropylene and is white. Along with meeting the standards for 29 CFR 1910.22(a)2, 40 CFR 112.7, 40 CFR 122.26, this sorbent pad absorbs oils not water, withstands direct sun for up to a year without disintegrating is flame resistant and has 22 gallons absorbed per package and is designed for use with oil only and in the following applications: outdoor. It measures 20 inch length x 16 inch width.

Technical Specs

  • Item Absorbent Mat Pad
  • Fluids Absorbed Oil-Only
  • Volume Absorbed Per Pad 28 oz
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 20 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock Yes
  • Package Type Bag
  • Length 20 in
  • Neutralizing No
  • Floating No
  • UV Resistant Yes
  • Colour White
  • Specialized Applications Outdoor
  • Standards 29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26
  • Adhesive Backing No
  • Features Absorbs Oils Not Water, Withstands Direct Sun for up to a year without Disintegrating
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 22 gal
  • Number of Layers 8-ply
  • Perforated Size 8 in x 20 in
  • Perforation Along Width 8 in
  • Dimpled Yes
  • Coverstock Material Spunbond
  • Number of Pads 100
  • Width 16 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic No
  • Printed Message No Message
  • Series UV Resistant
  • Dispenser Box No
  • Leak Resistant Backing No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list