!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, WHITE, 50 PK

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, WHITE, 50 PK

NEW PIG

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, WHITE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, WHITE, 50 PK

ABSORBENT MAT PAD, 28 OZ ABSORBED PER PAD, 11 GALLON, BAG, WHITE, 50 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT415
  • Mfr. Model # MAT415
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Product Details

This MAT series absorbent mat pad is made of polypropylene and is white. Along with meeting the standards for 29 CFR 1910.22(a)2, 40 CFR 112.7, 40 CFR 122.26, this sorbent pad features fire-resistance, is wringable, is flame resistant and has 11 gallon absorbed per package and is designed for use with oil only. It measures 20 inch length x 15 inch width.

Technical Specs

  • Item Absorbent Mat Pad
  • Fluids Absorbed Oil-Only
  • Volume Absorbed Per Pad 28 oz
  • Material Polypropylene
  • Perforated Yes
  • Perforation Along Length 10 in
  • Recycled Content (%) No Recycled Content
  • Includes Coverstock No
  • Number of Pads 50
  • Width 15 in
  • Flame Resistant Yes
  • Static Dissipative No
  • Foot Traffic No
  • Colour White
  • Series MAT
  • Dispenser Box No
  • Leak Resistant Backing No
  • Product Type Sorbent Pad
  • For Use With Chemical or Metal Type Oil
  • Volume Absorbed per Pkg. 11 gal
  • Number of Layers 8-ply
  • Perforated Size 10 in x 15 in
  • Perforation Along Width 10 in
  • Dimpled Yes
  • Package Type Bag
  • Length 20 in
  • Neutralizing No
  • Floating Yes
  • UV Resistant No
  • Wringable Wringable
  • Printed Message No Message
  • Standards 29 CFR 1910.22(a)(2), 40 CFR 112.7, 40 CFR 122.26
  • Adhesive Backing No
  • Features Fire Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list