!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OIL WATER FILTER MAT PADS, OIL, 15 X 18 IN, BAIL, 30 PADS, GREY, 30 PK

OIL WATER FILTER MAT PADS, OIL, 15 X 18 IN, BAIL, 30 PADS, GREY, 30 PK

NEW PIG

OIL WATER FILTER MAT PADS, OIL, 15 X 18 IN, BAIL, 30 PADS, GREY, 30 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL WATER FILTER MAT PADS, OIL, 15 X 18 IN, BAIL, 30 PADS, GREY, 30 PK

OIL WATER FILTER MAT PADS, OIL, 15 X 18 IN, BAIL, 30 PADS, GREY, 30 PK

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGMAT1202
  • Mfr. Model # MAT1202
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.1 lbs

Product Details

This MAT series oil water filter mat pads is made of polyester, polypropylene and is grey. This filter pad is flame resistant and it measures 18 inch length x 15 inch width.

Technical Specs

  • Item Oil Water Filter Mat Pads
  • Dimpled No
  • Floating No
  • Material Polyester, Polypropylene
  • Oil Capacity/EA 0.67 gal
  • Package Type Bale
  • Perforated Size Not Perforated
  • Recycled Content (%) 85%
  • Static Dissipative No
  • UV Resistant Yes
  • Colour Grey
  • Flame Resistant Yes
  • Length 18 in
  • Number of Pads 30
  • Oil Capacity/Pack 20 gal
  • Perforated No
  • Product Type Filter Pad
  • Series MAT
  • Substances Filtered Oil
  • Width 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list